ESAB W1003210 Stick Welder, Input Voltage 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£719.29 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: W1003210

  • Item: CD3LVX

  • Cross Ref: 447K22

Product Specifications:

ItemStick Welder
Amps20
Duty Cycle60A @ 22.4V, 45%/ 15 to 90A @ 23.6 V, 20%
Hz50/60
Input Voltage120VAC
OCV60
Output Range10 to 90
Overall Depth13.5
Overall Height9-7/64
Overall Width5-7/64
Phase1
Rated OutputDC: 95A/13.8V/20%
Welding ProcessesStick,TIG

Shipping Info:

Ship weight (kg) 12.69

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes