ESAB W1003209 Stick Welder, Input Voltage 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£496.71 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: W1003209

  • Item: CD3LVW

  • Cross Ref: 447K21

Product Specifications:

ItemStick Welder
Amps20
Duty Cycle60A @ 22.4V, 45%/ 15 to 90A @ 23.6 V, 20%
Hz50/60
Input Voltage120VAC
OCV60
Output Range10 to 90
Overall Depth13.5
Overall Height9-7/64
Overall Width5-7/64
Phase1
Rated OutputDC: 95A/13.8V/20%
Welding ProcessesStick,TIG

Shipping Info:

Ship weight (kg) 9.99

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes