-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electromagnetic Lift w/Rectifier |
---|---|
Footnotes | Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size |
Overall Dia. | 8.625 |
---|---|
Overall Height | 10.5 |
Height (cm) | 40.64 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 40.64 |
HS Code | 8505110000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 38.56 |
Please note that the item you have bought is a 115V.