-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vibratory Feeder |
---|---|
Ambient Temp. Range | 0 Deg. to 130 Deg. F |
Amps | 1.1A |
Base Finish | Epoxy Coating |
Base Material | Ductile Iron |
Finish | Bead Blast |
Noise Level | 70 dB |
Overall Height | 9" |
---|---|
Overall Length | 22" |
Overall Width | 6.5" |
Power Source | Electromagnetic |
Shape | Flat |
Voltage | 115V AC |
Eriez 26C vibratory feeder is used in the food, pharmaceuticals and manufacturing industries for precise and controlled feeding of bulk materials. It ensures a consistent flow of materials for improved efficiency and prevents clogs or uneven distribution in production processes.
Height (cm) | 28.7 |
---|---|
Length (cm) | 61.72 |
Width (cm) | 46.48 |
Country Of Origin | US |
---|---|
Weight (kg) | 21.1831 |
Yes, customers looking for bigger vibratory feeders from Eriez can opt for 36C-AH3BRZ vibratory feeder having a 10 inch width and 24 inch length.
Please note that the item you have bought is a 115V.