-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Strap Hanger |
---|---|
Color | Black |
Construction | Steel |
Depth | 3.25" |
Finish | Powder Coat |
---|---|
Height | 4" |
Number of Openings | 1 |
Width | 6" |
Height (cm) | 9.14 |
---|---|
Length (cm) | 15.75 |
Width (cm) | 11.94 |
HS Code | 7326908588 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.47 |
Please note that the item you have bought is a 115V.