-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Snap Wall Containment Berm |
---|---|
Color | Yellow |
Height | 8" |
Length | 8ft. |
Material | Vinyl Coated Polyester |
---|---|
Spill Capacity | 320 gal. |
Width | 8ft. |
Height (cm) | 22.35 |
---|---|
Length (cm) | 94.74 |
Width (cm) | 86.11 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 16.33 |
Please note that the item you have bought is a 115V.