-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drum Lifter |
---|---|
Finish | Powder Coated |
Load Capacity | 1000 lb. |
---|---|
Number of Drums | 1 |
Height (cm) | 27.94 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 50.8 |
Country Of Origin | US |
---|---|
Weight (kg) | 7.7112 |
UPC | 705340001990 |
Please note that the item you have bought is a 115V.