-
Change Country
-
English
- Sign in
- Source Now
Use code (FAB5), get 5% off!
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fastener Black Book, Inch Edition |
---|---|
Depth | 1/2" |
Height | 6.53" |
Language | English |
Number of Pages | 196 |
---|---|
Thickness | 0.54" |
Type | Pocket Reference Book |
Width | 4.25" |
FBB-INCH is an Inch Edition of the Fastener Black Book. It consolidates information on Inch fastener dimensions, reference tables, thread pitch identification charts, glossary and conversion factors. This 196-page technical reference book is supplied with a free thread identification gauge.
Height (cm) | 16.61 |
---|---|
Length (cm) | 1.4 |
Width (cm) | 10.8 |
HS Code | 4901990050 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.23 |
ISBN | 9781921722448 |
This book provides detailed information about various fastener specifications, dimensions and materials. This information is useful for selecting an appropriate fastener for a given application based on factors such as load requirements, environmental conditions and material compatibility.
This Fastener Black Book has a compact design, and users can easily carry it in their pockets or bags.
Yes, this Fastener Black Book is designed to resist wear & tear. It comes with a clear protective coating that shields its pages from tears in highly abrasive industrial conditions.
Please note that the item you have bought is a 115V.