ENGINEERS BLACK BOOK EBB3METRIC Engineers Black Book, 3rd Edition, Metric Type
  • Model: EBB3METRIC
  • Item: CD4RDN

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ENGINEERS BLACK BOOK 3rd Edition | EBB3METRIC | CD4RDN | Engineers Black Book, Metric Edition
Hover to zoom
In Stock
£34.16 / unit
Get it by Fri, Mar 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemEngineers Black Book, Metric Edition
    Height6.53"
    LanguageEnglish
    Number of Pages234
    Thickness0.55"
    TypePocket Reference Book
    Width4.25"

    Shipping Info:

    Ship weight (kg) 0.23
    Ship height (cm)16.61
    Ship length (cm)1.4
    Ship width (cm)10.8
    Country of OriginUS

    Product Details:

    • EBB3METRIC is a 3rd Edition pocket-sized Engineers Black Book (Metric) that contains information in 234 grease-proof, no-glare pages. This book has a cover made from rubber for better handling and grip. ISBN# 978-1-921722-34-9
    • It is the updated version of the 2nd Edition of Engineers Black Book (Inch) and has Inch data in blue and Metric data in red for easy understanding. It comes with a set of self-adhesive index tabs to bookmark pages.
    • Provides: New extended Tapping information, Reamer and Drill Bit Types, Taper Pins, T-Slot Sizing, CounterBoring/Sinking,Extended Angles Conversions for Cutting Tapers, Keyways and Keyseats, Woodruff Keys, Retaining Rings Groove Sizes (Internal and External), O-Ring Sizes,Flange Sizing, Common Workshop Metals Explained, Adhesives Types and Joints, New GD&T section, Bearings, Graph and Design Paper included at the back of the book and much more

    Brand Overview:

    Engineers Black Book is a pocket-sized reference book for machinists, engineers and designers. It contains data sheets, formulae, reference sheets, common conversion factors and information about different tools and industrial/engineering materials and processes. The book is compact and lightweight and comes with durable and tear-resistant pages. It includes a free aluminium drill point sharpening gage. The Book comes in two additional variants, the Fastener Black Book and the Electrical Black book. The Fastener Black Book contains information about standard fastener dimensions, reference tables, TPI charts, fastener glossary, tapping charts and conversion factors. The Electrical Black Book provides information about laws of electricity, electrical conductors, transformers and motors, electrical codes and standards, electrical conduits, electrical formulae and conversion factors, LED lighting, fiber optics and data cabling, electrical receptacles, switches and enclosures. The Fastener Black Book comes with a free thread identification gauge and is available either imperial / metric or English / Spanish language versions. The Electrical Black Book also comes with a free set of self adhesive index tabs.

    Customer Review:

    Average user rating

    5.0/ 5

    Rating breakdown

    5
    60%
    3
    4
    0%
    0
    3
    0%
    0
    2
    0%
    0
    1
    0%
    0

    Apr 29, 2019
    My new favourite Engineering Reference Book
    I have had A LOT of reference books - this is the only one that doesn't revert to imperial for anything useful (I'm talking about you Machinery's Handbook). Metric threads, socket head clearances, counterbore sizes. It is perfect. High quality, thick, waterproof paper.

    Apr 17, 2019
    Great for fast reference!
    The Engineers Black Book contains everything you need to know when working behind a CAD workstation or in the shop. fast reference for finding the right keyway size or lookup what the surface finish when broaching.

    Apr 17, 2019
    Great resource for engineers
    If you're into machining you should definitely buy this book. It fits in a workjacket pocket and can guide you through the complicated maze of milling and turning inserts, with ease. Kudos to the team behind it!

    Sent to your email in 30 min

    Model: EBB3METRICItem: CD4RDN