ENGINEERS BLACK BOOK EBB3INCHL Engineers Black Book, 3rd Edition, Inch Type, English
  • Model: EBB3INCHL
  • Item: CD4RDK

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ENGINEERS BLACK BOOK | EBB3INCHL | CD4RDK | Engineers Black Book
Hover to zoom
In Stock
£54.67 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Feb 27
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemEngineers Black Book
    Height9.75"
    LanguageEnglish
    Number of Pages234
    Thickness0.6"
    TypeLarge Reference Book
    Width6"

    Shipping Info:

    Ship weight (kg) 0.52
    Ship height (cm)24.61
    Ship length (cm)1.52
    Ship width (cm)15.49
    Country of OriginUS

    Product Details:

    • EBB3INCHL is a large, workbench-sized 3rd Edition Engineers Black Book (Inch) featuring 234 colourful and grease-proof pages containing all the day-to-day relevant information. It comes with a set of self-adhesive index tabs. ISBN# 978-1-921722-35-6
    • It is the updated version of USA (Inch) Edition with 60 pages of new content and rubber cover for better handling and grip. The Tool Holder section has Inch data in blue and Metric data in red colour.
    • Provides: New extended Tapping information, Reamer and Drill Bit Types, Taper Pins, T-Slot Sizing, CounterBoring/Sinking,Extended Angles Conversions for Cutting Tapers, Keyways and Keyseats, Woodruff Keys, Retaining Rings Groove Sizes (Internal and External), O-Ring Sizes,Flange Sizing, Common Workshop Metals Explained, Adhesives Types and Joints, New GD&T section, Graph and Design Paper included at the back of the book and much more

    Brand Overview:

    Engineers Black Book is a pocket-sized reference book for machinists, engineers and designers. It contains data sheets, formulae, reference sheets, common conversion factors and information about different tools and industrial/engineering materials and processes. The book is compact and lightweight and comes with durable and tear-resistant pages. It includes a free aluminium drill point sharpening gage. The Book comes in two additional variants, the Fastener Black Book and the Electrical Black book. The Fastener Black Book contains information about standard fastener dimensions, reference tables, TPI charts, fastener glossary, tapping charts and conversion factors. The Electrical Black Book provides information about laws of electricity, electrical conductors, transformers and motors, electrical codes and standards, electrical conduits, electrical formulae and conversion factors, LED lighting, fiber optics and data cabling, electrical receptacles, switches and enclosures. The Fastener Black Book comes with a free thread identification gauge and is available either imperial / metric or English / Spanish language versions. The Electrical Black Book also comes with a free set of self adhesive index tabs.

    Sent to your email in 30 min

    Model: EBB3INCHLItem: CD4RDK

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '54.67', 'items': [{ 'id': 'CD4RDK', 'google_business_vertical': 'retail' }] }); }, 5000);