ENGINEERS BLACK BOOK EBB3INCH Engineers Black Book, 3rd Edition, Inch Type, English
  • Model: EBB3INCH
  • Item: CD4RDJ

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ENGINEERS BLACK BOOK EBB3INCH Engineers Black Book, 3rd Edition, Inch Type, English | CD4RDJ
Hover to zoom
In Stock
£41.00 / unit
Get it by Fri, Mar 6
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemEngineers Black Book
    Height6.53"
    LanguageEnglish
    Number of Pages234
    Thickness0.55"
    TypePocket Reference Book
    Width4.25"

    Shipping Info:

    Ship weight (kg) 0.23
    Ship height (cm)16.61
    Ship length (cm)1.4
    Ship width (cm)10.8
    Country of OriginUS

    Product Details:

    • EBB3INCH is a 3rd (Inch) Edition and updated version of the Engineers Black Book - USA Edition (Inch) featuring 234 tear-proof, grease-proof and coloured pages. ISBN# 978-0-9580571-4-1
    • This pocket-sized book has both Inch and Metric data of tool holders mentioned in blue and red colours, respectively. It is supplied with a set of self-adhesive index tabs used to bookmark pages.
    • Provides: New extended Tapping information, Reamer and Drill Bit Types, Taper Pins, T-Slot Sizing, CounterBoring/Sinking,Extended Angles Conversions for Cutting Tapers, Keyways and Keyseats, Woodruff Keys, Retaining Rings Groove Sizes (Internal and External), O-Ring Sizes,Flange Sizing, Common Workshop Metals Explained, Adhesives Types and Joints, New GD&T section, Graph and Design Paper included at the back of the book and much more

    Brand Overview:

    Engineers Black Book is a pocket-sized reference book for machinists, engineers and designers. It contains data sheets, formulae, reference sheets, common conversion factors and information about different tools and industrial/engineering materials and processes. The book is compact and lightweight and comes with durable and tear-resistant pages. It includes a free aluminium drill point sharpening gage. The Book comes in two additional variants, the Fastener Black Book and the Electrical Black book. The Fastener Black Book contains information about standard fastener dimensions, reference tables, TPI charts, fastener glossary, tapping charts and conversion factors. The Electrical Black Book provides information about laws of electricity, electrical conductors, transformers and motors, electrical codes and standards, electrical conduits, electrical formulae and conversion factors, LED lighting, fiber optics and data cabling, electrical receptacles, switches and enclosures. The Fastener Black Book comes with a free thread identification gauge and is available either imperial / metric or English / Spanish language versions. The Electrical Black Book also comes with a free set of self adhesive index tabs.

    Sent to your email in 30 min

    Model: EBB3INCHItem: CD4RDJ