Sign In

ENERPAC STB221X Hydraulic Pipe Bender 2-1/2 to 4 Inch

In Stock
Item: AH2DUT
Model: STB221X
Cross Ref: 25TU95

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9,876.64 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Hydraulic Pipe Bender
Bend Angle 90 Deg.
Material Aluminum
Max. Operating Pressure 10000 psi
Pipe Range Nominal Size One Shot 1" to 2"
Pipe Range Nominal Size Sweep 2 1/2" to 4"

Product Details

    • Number of Shoes : 10
    • Measuring Height (In.) : 18"
    • Measuring Length (In.) : 47-15/16
    • Measuring Width (In.) : 15-1/4

Shipping Information

Height (cm) 45.72
Length (cm) 120.95
Width (cm) 38.74
Country Of Origin US
Weight (kg) 103.8744

Documentation

enerpac-bz12051.pdf

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree