-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Pipe Bender |
---|---|
Bend Angle | 90 Deg. |
Material | Aluminum |
Max. Operating Pressure | 10000 psi |
---|---|
Pipe Range Nominal Size One Shot | 1/2" to 2" |
Height (cm) | 35.41 |
---|---|
Length (cm) | 77.77 |
Width (cm) | 45.42 |
Country Of Origin | US |
---|---|
Weight (kg) | 41.6858 |
enerpac-bz12051.pdf
Please note that the item you have bought is a 115V.