ENCORE PACKAGING EP-780 Stretch Film Handle Plastic Blue 3 Inch Pr

Model: EP-780
Item: AF9AAR
Cross Ref: 29PH58
In Stock

£6.47/ unit

(ex. VAT)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Stretch Film Handle
Height 3"
Length 3"
Width 3"

Shipping Info:

Ship weight (kg) 0.26
Ship height (cm) 8.89
Ship length (cm) 49.53
Ship width (cm) 11.43
HS code 8467990190