-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Low Voltage Thermostat |
---|---|
Agency Compliance | Energy Aware |
Batteries Included | Yes |
Battery Backup | Yes |
Color | Gray |
Control Range | 45 Degrees to 99 Degrees F |
Depth | 1.125" |
Fan Switching | Auto-On |
Height | 3.75" |
Key Pad Lockout | Yes |
---|---|
Mounting Location | Wall |
Power Method | Hardwired/Battery |
Stages Heat | 4 |
System Switching | Auto |
Temporary Program Override | Yes |
Terminal Designations | RC,RH,C,W/E,W2,Y,Y2,O/B/6,G,L |
Voltage | 24 VAC |
Width | 6" |
Weight (kg) | 0.2835 |
---|
Please note that the item you have bought is a 115V.