• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

EMERSON 1F85U-22PR

EMERSON 1F85U-22PR

In Stock
£113.10 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 1F85U-22PR
  • Item: CD2FDG
  • Cross Ref: 42PD16
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Low Voltage Thermostat
Color Gray
Agency Compliance Energy Aware
Batteries Included Yes
Battery Backup Yes
Control Range 45 Degrees to 99 Degrees
Depth 1.125"
Display Color Gray
Display Size 4.81 sq. in.
Display Type LCD, Backlit
Fan Switching Auto-On
Green Certification or Other Recognition Energy Aware
Height 3.75"
Key Pad Lockout Yes
Mounting Location Wall
Mounting Type Horizontal
Power Method Battery
Programs per Week 7
Remote Sensing Capability No
Stages Heat 2
System Switching Auto-Heat-Cool-Off
Temp. Settings per Day 4
Temporary Program Override Yes
Terminal Designations RC, RH, C, W/E, W2, Y, Y2, O/B/6, G, L
Voltage 24VAC
Width 6"

Shipping Info:

Ship weight (kg) 0.28