EMBRACO FFI10HBX Refrigeration Compressor, 4400 BtuH, 20 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£5116.43 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: FFI10HBX

  • Item: CD2YTK

  • Cross Ref: 48TP36

Product Specifications:

ItemRefrigeration Compressor
Amps35
Base Mount Length4"
Base Mount Width6-1/2"
BtuH4400
Height8"
Hz60
Length8"
Line Connection Discharge I.D.1/4"
Line Connection Suction I.D.5/16"
Nominal HP1/3
Phase1
Potential Relay513506009
Refrigerant TypeR-134A
Start Cap. MFD/Volts270 to 324/180
Type of Compressor OilPOE
Voltage115
Width6-13/16"

Shipping Info:

Ship weight (kg) 252

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes