-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Refrigeration Compressor |
---|---|
Amps | 4.4 |
Base Mount Length | 6-1/2" |
Base Mount Width | 4" |
BtuH | 3135 |
Height | 8" |
Hz | 60 |
Length | 8" |
Line Connection Discharge I.D. | 1/4" |
---|---|
Line Connection Suction I.D. | 5/16" |
Nominal HP | 1/4 |
Phase | 1 |
Refrigerant Type | R-134A |
Type of Compressor Oil | POE |
Voltage | 115 |
Width | 6.75" |
Height (cm) | 21.84 |
---|---|
Length (cm) | 33.27 |
Width (cm) | 21.59 |
HS Code | 8414304000 |
---|---|
Country Of Origin | BR |
Weight (kg) | 10.791 |
Please note that the item you have bought is a 115V.