-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ultrasonic Cleaner |
---|---|
Display | LED |
Max. Temp. | 80 Degrees C |
Overall Depth | 13.4" |
Overall Height | 12.6" |
Overall Width | 15.4" |
Tank Capacity | 5 gal. |
Tank Depth | 11.8" |
---|---|
Tank Height | 7.9" |
Tank Material | Stainless Steel |
Tank Width | 12.9" |
Timer | Yes |
Timer Range | 1 to 30 min. |
Type | S-Extra Power and 3 Sonic Modes |
Height (cm) | 43.18 |
---|---|
Length (cm) | 76.2 |
Width (cm) | 45.72 |
HS Code | 8479899885 |
---|---|
Country Of Origin | DE |
Weight (kg) | 11.7 |
Please note that the item you have bought is a 115V.