-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ultrasonic Cleaner |
---|---|
Auto Shutoff | Yes |
Display Type | Digital |
Hz | 37 |
Max. Temp. | 80 Degrees C |
Overall Depth | 6.875" |
Overall Height | 8.63" |
Overall Width | 10.38" |
Tank Capacity | 0.75 gal. |
---|---|
Tank Depth | 5-13/32" |
Tank Height | 3-7/8" |
Tank Material | Stainless Steel |
Tank Width | 9-3/8" |
Timer Range | 1 to 30 min. |
Voltage | 110/120 |
Weight (kg) | 4.1625 |
---|
Please note that the item you have bought is a 115V.