ELMA ULTRASONICS Elmasonic EP300H Ultrasonic Cleaner, Desktop Type, Tank Capacity 7.5 Gallon

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£3261.21 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: Elmasonic EP300H

  • Item: CD3QKH

  • Cross Ref: 52RX51

Product Specifications:

ItemUltrasonic Cleaner
Auto ShutoffYes
Display TypeDigital
Hz37
Max. Temp.80 Degrees C
Overall Depth13.75"
Overall Height12.75"
Overall Width21.375"
Tank Capacity7.5 gal.
Tank Depth11-13/16"
Tank Height7-7/8"
Tank MaterialStainless Steel
Tank Width19-7/8"
Timer Range1 to 30 min.
Voltage110/120

Shipping Info:

Ship weight (kg) 14.63

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes