ELMA ULTRASONICS Elmasonic EP120H Ultrasonic Cleaner, Desktop Type, Tank Capacity 3.5 Gallon

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£2035.71 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: Elmasonic EP120H

  • Item: CD3QCD

  • Cross Ref: 52RX49

Product Specifications:

ItemUltrasonic Cleaner
Auto ShutoffYes
Display TypeDigital
Hz37
Max. Temp.80 Degrees C
Overall Depth11.25"
Overall Height12.75"
Overall Width13.5"
Tank Capacity3.5 gal.
Tank Depth9-13/32"
Tank Height7-7/8"
Tank MaterialStainless Steel
Tank Width11-3/4"
Timer Range1 to 30 min.
Voltage110/120

Shipping Info:

Ship weight (kg) 9.68

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes