-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ultrasonic Cleaner |
---|---|
Auto Shutoff | Yes |
Display Type | Digital |
Hz | 37 |
Max. Temp. | 80 Degrees C |
Overall Depth | 11.125" |
Overall Height | 10.75" |
Overall Width | 13.25" |
Tank Capacity | 2.5 gal. |
---|---|
Tank Depth | 9-13/32" |
Tank Height | 5-7/8" |
Tank Material | Stainless Steel |
Tank Width | 11-3/4" |
Timer Range | 1 to 30 min. |
Voltage | 110/120 |
Weight (kg) | 8.1 |
---|
Please note that the item you have bought is a 115V.