-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Water Purification System |
---|---|
Bacteria Removal | Less Than1CFU/ml When Fitted with LC204 POU Filter |
Inlet Pipe Size | 15mm O.D. |
Inlet Water Temp. Range | 4-40 Degrees C |
Max. Output Flow | 10Lpm @ 22 psi |
Outlet Pipe Size | 15mm O.D. Tube |
Particulate Removal | 0.2um When Fitted with LC204 POU Filter |
---|---|
Purified Water Resistivity | Greater Than5MOhms |
Storage Capacity | 50L |
Total Organic Carbons | Less Than30 ppb |
Voltage | 100-240 VAC |
Height (cm) | 114.3 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 71.12 |
HS Code | 8421210000 |
---|---|
Country Of Origin | GB |
Weight (kg) | 87.3 |
Please note that the item you have bought is a 115V.