-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Blank Tag |
---|---|
Color | White/Silver |
Height | 2.25" |
Material | Paperboard with Metal Rim |
---|---|
Width | 2.25" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
HS Code | 8310000000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.08 |
Please note that the item you have bought is a 115V.