ELECTRIX 8280.24 LED Machine Tool Light, 24.0 Inch, 16 Watt

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£280.93 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: 8280.24

  • Item: CD3HMQ

  • Cross Ref: 52XH44

Product Specifications:

ItemMachine Tool Light
Average Life50,000 hr.
BallastInternal
Cord Length10'
Cord TypeSVT
Gauge/Conductor18/5
Lamp TypeLED
Lumens846
Mounting TypeDirect
Overall Length24.000"
Special FeaturesIP67 Rated Lamp
Voltage100 to 280VAC
Watts16

Shipping Info:

Ship weight (kg) 3.92

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes