ELECTRIX 7840 Task Light, LED, 120V, 6W, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£233.43 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 7840

  • Item: CD2YRW

  • Cross Ref: 40TD10

Product Specifications:

ItemGooseneck Task Light
ColorBlack
Arm Length22"
Cord Conductor18/3
Cord Length9'
Cord TypeSVT
Lamp IncludedYes
Lamp TypeLED
Lumens370
MaterialAluminum
Mounting TypeClamp Base
Overall Reach22"
SwitchPush Button
Voltage120
WaterproofNo
Watts6

Shipping Info:

Ship weight (kg) 2.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes