ELECTRIX 7430 BLACK Task Light, LED, Arm 30 Inch L, 300 lm, 3W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£169.29 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: 7430 BLACK

  • Item: CD2ZBJ

  • Cross Ref: 447Z47

Product Specifications:

ItemGoose Neck Task Light
ColorBlack
Arm Length30"
Cord Conductor18/3
Cord Length7'
Cord TypeSVT
Lamp IncludedYes
Lamp TypeLED
Lumens300
MaterialSteel
Mounting TypeMagnetic Base
Overall Reach32"
Special FeaturesLED-R
Suggested Lamp Item No.Mfr. No. 7430
SwitchPush Button
TransformerPlug In
Voltage120
WaterproofNo
Watts3

Shipping Info:

Ship weight (kg) 2.17

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes