• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

ELECTRIX 7397 BLACK

ELECTRIX 7397 BLACK

In Stock
£144.10 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 7397 BLACK
  • Item: CD2GFX
  • Cross Ref: 447Z46
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Gooseneck Task Light
Color Black
Arm Length 22"
Cord Conductor 18/3
Cord Length 9'
Cord Type SVT
Lamp Included No
Lamp Type LED
Lumens 690
Material Plastic
Mounting Type Clamp Base
Overall Reach 27"
Special Features High Output
Suggested Lamp Item No. Mfr. No. 7397
Switch Slide
Transformer Plug In
Voltage 120
Waterproof No
Watts 7

Shipping Info:

Ship weight (kg) 2.16