ELECTRIX 7311 BLACK Task Light, LED, Arm 13 Inch L, 525 lm, 7W

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£246.92 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 7311 BLACK

  • Item: CD2UPX

  • Cross Ref: 447Z45

Product Specifications:

ItemGoose Neck Task Light
ColorBlack
Arm Length13"
Cord Conductor18/3
Cord Length7'
Cord TypeSVT
Lamp IncludedYes
Lamp TypeLED
Lumens525
MaterialSteel
Mounting TypeWeighted Base
Overall Reach14"
Special FeaturesPortable
Suggested Lamp Item No.Mfr. No. 7311
SwitchPush Button
TransformerPlug In
Voltage120
WaterproofNo
Watts7

Shipping Info:

Ship weight (kg) 2.93

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes