ELECTRIX 7303 LED-R Gooseneck Task Light, LED, Arm 22 Inch Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£94.35 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: 7303 LED-R

  • Item: CD3TNY

  • Cross Ref: 447Z44

Product Specifications:

ItemGooseneck Task Light
ColorBlack
Arm Length22"
Cord Conductor18/3
Cord Length8'
Cord TypeSVT
Lamp IncludedYes
Lamp TypeLED
Lumens800
MaterialSteel
Mounting TypeMagnetic Base
Overall Reach22"
Special FeaturesFlexible Reach
Suggested Lamp Item No.Mfr. No. 7303
SwitchRotary
TransformerPlug In
Voltage120
WaterproofNo
Watts11

Shipping Info:

Ship weight (kg) 1.97

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes