ELECTRIX 7288 LED-R Task Light, LED, 11W, 120V, Black, SVT Cord

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£131.98 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 7288 LED-R

  • Item: CD2WQF

  • Cross Ref: 52XH48

Product Specifications:

ItemPivoting Head Task Light
ColorBlack
Cord Conductor18/3
Cord Length8'
Cord TypeSVT
Lamp IncludedYes
Lamp TypeLED
Lumens800
MaterialAluminum
Mounting TypeScrew-Down Base
Special FeaturesCorrosion Resistant
SwitchRotary
TransformerPlug In
Voltage120
WaterproofNo
Watts11

Shipping Info:

Ship weight (kg) 1.31

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes