ELECTRIX 2248 LED-R Task Light, LED, 11W, 30 Inch Arm L, 120V, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£194.07 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 2248 LED-R

  • Item: CD2WQG

  • Cross Ref: 52XH49

Product Specifications:

ItemArticulating Arm Task Light
ColorBlack
Arm Length30"
Cord Conductor18/3
Cord Length7'
Cord TypeSPT-2
Lamp IncludedYes
Lamp TypeLED
Lumens800
MaterialAluminum
Mounting TypeClamp Base
Overall Reach30"
Special FeaturesCorrosion Resistant, Suspension Arm
SwitchRotary
TransformerPlug In
Voltage120
WaterproofNo
Watts11

Shipping Info:

Ship weight (kg) 2.16

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes