EEMAX SPEX80T 277V Undersink Electric Tankless Water Heater, 8000 Watts, 29 Amps

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£481.11 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: SPEX80T

  • Item: CD2NLR

  • Cross Ref: 451G64

Product Specifications:

ItemElectric Tankless Water Heater
Amps29
Default Temperature140 Degrees F
Depth3"
ElementsReplaceable Nickel Chrome Cartridge Insert
Height9.75"
Max. Flow Rate3 gpm
Min. Flow Activation0.20 gpm
MountingAny Direction
Phase1
Pressure Range35 to 150 psi
Residential / CommercialCommercial/Residential
Temp. Range70 Degrees to 140 Degrees F
Temp. Rise @ 0.5 GPM109 Degrees F
Temp. Rise @ 1.5 GPM36 Degrees F
Temp. Rise @ 6.0 GPMLimited to Thermostatic Setting
Voltage277
Water Connection3/8" Compression
Water Heater ApplicationUndersink
Watts8000
Width5.25"
Wire Size10 AWG

Shipping Info:

Ship weight (kg) 1.77

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes