EEMAX SPEX65T 240V Undersink Electric Tankless Water Heater, 6500 Watts, 27 Amps

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£476.36 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: SPEX65T

  • Item: CD2NLN

  • Cross Ref: 451G61

Product Specifications:

ItemElectric Tankless Water Heater
Amps27
Default Temperature140 Degrees F
Depth3"
ElementsReplaceable Nickel Chrome Cartridge Insert
Height9.75"
Max. Flow Rate3 gpm
Min. Flow Activation0.20 gpm
MountingAny Direction
Phase1
Pressure Range35 to 150 psi
Residential / CommercialCommercial/Residential
Temp. Range70 Degrees to 140 Degrees F
Temp. Rise @ 0.5 GPM89 Degrees F
Temp. Rise @ 1.5 GPM30 Degrees F
Temp. Rise @ 6.0 GPMLimited to Thermostatic Setting
Voltage240
Water Connection3/8" Compression
Water Heater ApplicationUndersink
Watts6500
Width5.25"
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 1.62

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes