-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Tankless Water Heater |
---|---|
Amps | 20 |
Default Temperature | 140 Degrees F |
Depth | 3" |
Elements | Replaceable Nickel Chrome Cartridge Insert |
Height | 9.75" |
Max. Flow Rate | 3 gpm |
Min. Flow Activation | 0.20 gpm |
Mounting | Any Direction |
Phase | 1 |
Pressure Range | 35 to 150 psi |
Residential / Commercial | Commercial/Residential |
---|---|
Temp. Range | 70 Degrees to 140 Degrees F |
Temp. Rise @ 0.5 GPM | 66 Degrees F |
Temp. Rise @ 1.5 GPM | 22 Degrees F |
Temp. Rise @ 6.0 GPM | Limited to Thermostatic Setting |
Voltage | 240 |
Water Connection | 3/8" Compression |
Water Heater Application | Undersink |
Watts | 4800 |
Width | 5.25" |
Wire Size | 14 AWG |
Weight (kg) | 1.7685 |
---|
Please note that the item you have bought is a 115V.