-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Tankless Water Heater |
---|---|
Amps | 54 |
Default Temperature | 120 Degrees F |
Depth | 3.75" |
Elements | Replaceable Copper Immersion with Brass Top |
Height | 11.75" |
Max. Flow Rate | 4.8 gpm |
Min. Flow Activation | 0.30 gpm |
Mounting | Vertical |
Phase | 1 |
Pressure Range | 25 to 150 psi |
Residential / Commercial | Commercial/Residential |
---|---|
Temp. Range | 80 Degrees to 140 Degrees F |
Temp. Rise @ 1.5 GPM | 59 Degrees F |
Temp. Rise @ 4.0 GPM | 22 Degrees F |
Temp. Rise @ 6.0 GPM | Limited to Thermostatic Setting |
Voltage | 240 |
Water Connection | 1/2" Compression |
Water Heater Application | General Purpose |
Watts | 13,000 |
Width | 7.25" |
Wire Size | 6 AWG |
Weight (kg) | 3.825 |
---|
Please note that the item you have bought is a 115V.