-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Elec Tankless Water Heater |
---|---|
Amps AC | 38.5 |
Depth | 4.25" |
Elements | Triple Replaceable Nickel Chrome Cartridge Insert |
Height | 12.25" |
Max. Flow Rate | 4 gpm |
Min. Flow Activation | 0.70 gpm |
Mounting | Vertical |
Phase | 3 |
Pressure Range | 25 to 150 psi |
Residential / Commercial | Commercial |
Temp. Range | 100 Degrees to 140 Degrees F |
---|---|
Temp. Rise @ 1.5 GPM | 146 Degrees F |
Temp. Rise @ 2.5 GPM | 87 Degrees F |
Temp. Rise @ 4.0 GPM | 58 Degrees F |
Voltage | 480 VAC |
Water Connection | 1/2" Compression |
Water Heater Application | General Purpose |
Watts | 32,000 |
Width | 15.25" |
Wire Size | 6 AWG |
Eemax ED032480T2T is a compact, three-phase electric tankless water heater tailored for commercial and industrial use. With on-demand hot water, it's energy-efficient, making it suitable for diverse applications in spaces like restaurants, hotels and manufacturing facilities, ensuring a constant and reliable hot water supply.
Height (cm) | 12.45 |
---|---|
Length (cm) | 39.62 |
Width (cm) | 34.29 |
HS Code | 8516100080 |
Country Of Origin | US |
---|---|
Weight (kg) | 6.17 |
UPC | 091654903946 |
Yes, it features steel housing with powder powder-coated finish for resisting corrosion on exposed surfaces.
The element is made of nichrome for exceptional heat resistance.
Please note that the item you have bought is a 115V.