-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Elec Tankless Water Heater |
---|---|
Amps AC | 43 |
Default Temperature | 120 Degrees F |
Depth | 10-9/32" |
Elements | Lead-Free Replaceable Cartridge Insert |
Height | 17 27/64" |
Max. Flow Rate | 40 gpm |
Min. Flow Activation | 1 gpm |
Mounting | Vertical |
Phase | 3 |
Pressure Range | 150 psi |
Residential / Commercial | Commercial |
Temp. Range | 100 Degrees to 140 Degrees F |
Temp. Rise @ 1.5 GPM | 163 Degrees F |
---|---|
Temp. Rise @ 2.5 GPM | 98 Degrees F |
Temp. Rise @ 20.0 GPM | 12 Degrees F |
Temp. Rise @ 4.0 GPM | 61 Degrees F |
Temp. Rise @ 6.0 GPM | 40 Degrees F |
Temp. Rise @ 8.0 GPM | 30 Degrees F |
Voltage | 480 VAC |
Water Connection | 1-1/4" NPT |
Water Heater Application | General Purpose |
Watts | 36,000 |
Width | 17.125" |
Wire Size | 8 AWG |
Height (cm) | 60.96 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 121.92 |
HS Code | 8516100080 |
---|---|
Weight (kg) | 40.82 |
Please note that the item you have bought is a 115V.