EEMAX AM005240T Undersink Electric Tankless Water Heater, 4800 Watts, 20 Amps, 240V

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£817.49 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: AM005240T

  • Item: CD3WCL

  • Cross Ref: 481R30

Product Specifications:

ItemElectric Tankless Water Heater
Amps20
Default Temperature105 Degrees F
Depth4"
ElementsBare Wire Nickel Chrome
Height13.75"
Max. Flow Rate2 gpm
Min. Flow Activation0.30 gpm
MountingAny Direction
Phase1
Pressure Range35 to 80 psi
Residential / CommercialCommercial
Temp. Range105 Degrees to 110 Degrees F
Temp. Rise @ 0.5 GPM66 Degrees F
Temp. Rise @ 1.5 GPM22 Degrees F
Temp. Rise @ 6.0 GPM12/16 Degrees F
Voltage240
Water Connection3/8" Compression
Water Heater ApplicationUndersink
Watts4800
Width5.25"
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 2.72

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes