-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multi-Tone Horn |
---|---|
Enclosure Color | Red |
Enclosure Material | Cast Zinc |
Overall Height | 13" |
Overall Length | 8" |
---|---|
Overall Width | 8.875" |
Sensitivity | 110 dB |
Type | NEMA 3R, Division 2 |
Height (cm) | 27.18 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 30.48 |
HS Code | 8531800030 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.45 |
UPC | 782640280010 |
Please note that the item you have bought is a 115V.