EDSAL CL4591GY Gray Wardrobe Locker, 12 Inch W x 18 Inch D x 78 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£772.57 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: CL4591GY

  • Item: CD3KBU

  • Cross Ref: 8YC37

Product Specifications:

ItemWardrobe Locker
ColorGray
Assembled/UnassembledAssembled
FinishPowder Coated
Handle TypeRecessed Lift
Hooks per Opening(3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Lock TypeAccommodates Built-In Lock or Padlock
Locker Configuration(1) Wide, (2) Tier
Locker Door TypeVentilated
MaterialSteel
Number of Openings2
Opening Depth17"
Opening Height33.75"
Opening Width9"
Overall Depth18"
Overall Height78"
Overall Width12"

Shipping Info:

Ship weight (kg) 42.75

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes