EDSAL CL4091BU Blue Wardrobe Locker, 12 Inch W x 18 Inch D x 78 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£617.85 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: CL4091BU

  • Item: CD3FJL

  • Cross Ref: 9KC47

Product Specifications:

ItemWardrobe Locker
ColorBlue
Assembled/UnassembledUnassembled
FinishPowder Coat
Handle TypeRecessed Lift
Hooks per Opening(3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Lock TypeAccommodates Built-In Lock or Padlock
Locker Configuration(1) Wide, (2) Tier
Locker Door TypeVentilated
MaterialSteel
Number of Openings2
Opening Depth17"
Opening Height33.75"
Opening Width9"
Overall Depth18"
Overall Height78"
Overall Width12"

Shipping Info:

Ship weight (kg) 42.75

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes