EDSAL CL4053BU Blue Wardrobe Locker, 36 Inch W x 18 Inch D x 78 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1349.54 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: CL4053BU

  • Item: CD3KBV

  • Cross Ref: 9LF05

Product Specifications:

ItemWardrobe Locker
ColorBlue
Assembled/UnassembledUnassembled
FinishPowder Coat
Handle TypeRecessed Lift
Hooks per Opening(3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Lock TypeAccommodates Built-In Lock or Padlock
Locker Configuration(3) Wide, (1) Tier
Locker Door TypeVentilated
MaterialSteel
Number of Openings3
Opening Depth17"
Opening Height68.5"
Opening Width9"
Overall Depth18"
Overall Height78"
Overall Width36"

Shipping Info:

Ship weight (kg) 106.65

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes