EDSAL 1407L Bolted Workbench, With Riser, 30 Inch Depth, 30-3/4 Inch to 34-3/4 Inch Height

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1152.21 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 1407L

  • Item: CD3KEN

  • Cross Ref: 45GT85

Product Specifications:

ItemWorkbench with Riser
ColorGray
AssemblyUnassembled
Depth30"
Edge TypeStraight
FinishSatin
Frame MaterialSteel
Height30-3/4" to 34-3/4"
Leg TypeStraight
Load Capacity4000 lb.
Surface MaterialLaminate
Top Thickness1.75"
Width72"

Shipping Info:

Ship weight (kg) 103.5

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes