-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wear Pad |
---|---|
Color | Yellow |
Length | 3ft. |
Material | Nylon |
Sling Width | 3" |
---|---|
Thickness | 5/8" |
Width | 4" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 10.16 |
HS Code | 6307909889 |
---|---|
Weight (kg) | 0.68 |
UPC | 697886639631 |
Please note that the item you have bought is a 115V.