-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Battery Terminal |
---|---|
Color Code | Purple |
Connection Material | Copper |
Connection Type | Crimp/Solder |
Depth | 46/73" |
Gauge | 3/0 ga. |
---|---|
Length | 1 81/97" |
Max. Voltage | 600V |
Width | 1 29/81" |
Height (cm) | 5.87 |
---|---|
Length (cm) | 11.13 |
Width (cm) | 9.32 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.4173 |
Please note that the item you have bought is a 115V.