-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electronics Tool Kit |
---|---|
Miscellaneous Tools Included | (2) Opening Levers, Miniature Suction Cup, Prying Paddle |
Number of Miscellaneous Tools | 4 |
Number of Pieces | 17 |
Number of Screwdrivers | 13 |
---|---|
Screwdrivers Included | Multibit with 12 Bits |
Tool Storage Included | Yes |
Tool Storage Type Included | Case |
Height (cm) | 3.3 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
Country Of Origin | TW |
---|---|
Weight (kg) | 0.1633 |
Please note that the item you have bought is a 115V.