-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Linemans Pliers |
---|---|
Handle Type | Dipped, PVC |
Jaw Length | 2" |
Jaw Thickness | 5/16" |
Jaw Width | 1.25" |
Material | Chrome Vanadium Steel |
---|---|
Overall Length | 9.5" |
Spring Return | No |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Tip Width | 5/16" |
Height (cm) | 12.45 |
---|---|
Length (cm) | 30.23 |
Width (cm) | 10.41 |
HS Code | 8203206030 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.5 |
Please note that the item you have bought is a 115V.