EBERBACH E2755 Microscope Slide Warming Table, 230V
  • Model: E2755
  • Item: AX3DXR

EBERBACHEBERBACH

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock
£380.00 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemMicroscope Slide Warming Table
    Voltage230V

    Shipping Info:

    Ship weight (kg) 1.36
    Country of OriginUS

    Product Details:

    • Made of aluminum and consists of a heated section (11 3/4 inch L x 4 inch W) and an ambient section (4 x 4 inch square)
    • Equipped with 45 W heater beneath one end of the long section on a vertical post 
    • Adjustable height provides possible variations in temperature from 30 to 90 deg Celsius
    • Slide warmer suitable for use in pathology, histology, cytology and biology laboratory applications